MECALINE 16B2-25M CHAIN PITCH 254 DOUBLE- 25 METERS REEL
BS Duplex Roller Chain
See technical informationSee documentsReferences
Superseded Ref:884969
Mecaline:16B2-25M
Rubix:353A6427
EAN:3660338437519

Documents
Product details : MECALINE 16B2-25M CHAIN PITCH 254 DOUBLE- 25 METERS REEL
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
16B2 Duplex BS Roller Chain 25MTR Reel
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 16b-2 |
| Roller diameter | 15.88 mm |
| Inner width min. | 17.02 mm |
| Chain length | 25000 m |
| Material | carbon steel |
| Pin length | 68.6 mm |
| Chain pin diameter | 8.28 mm |
| Plate type | standard |
| Plate height | 20.9 mm |
| Plate thickness | 3.24 mm |
| Tensile strength min. | 106 kN |
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ Each
£ 27.24 incl. VAT
- Usually arrives within 14 working days
