MECALINE C10B2SPL-MTR STRAIGHT PLATE CHAIN 1587 D - MTR
BS Straight Sided Chain
See technical informationSee documentsReferences
Mecaline:C10B2SPL-MTR
Rubix:353A6419
Manufacturer :886834
EAN:3660338402210

Documents
Product details : MECALINE C10B2SPL-MTR STRAIGHT PLATE CHAIN 1587 D - MTR
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
Straight sided chain 10B (15.87mm) Duplex, supplied in 5mtr lengths (boxed)
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 10b-2 |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Chain length | 5000 m |
| Material | carbon steel |
| Pin length | 37.4 mm |
| Chain pin diameter | 5.08 mm |
| Plate type | straight |
| Plate height | 14.6 mm |
| Plate thickness | 1.65 mm |
| Tensile strength min. | 44.5 kN |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Usually arrives within 14 working days
