BS SS Chain
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Chain | 08b-1 |
Logistic Weight | 3453 g |
---|---|
Chain pitch | 12.7 mm |
Profile | simplex (1) |
Chain | 08b-1 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 5000 mm |
Pin length | 20.05 mm |
Chain pin diameter | 4.45 mm |
Weight | 3453 kg |
Plate type | round |
Plate height | 11.8 mm |
Plate thickness | 1.5 mm |
In stock: Next day delivery