08B-2 double syno roller chain, 10ft, in a box
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Chain | 08B-2 |
Logistic Weight | 4,27 g |
---|---|
Chain pitch | 12.7 mm |
Profile | Duplex (2) |
Chain | 08B-2 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 3048 mm |
Material | Steel |
Pin length | 30.9 mm |
Chain pin diameter | 4.45 mm |
Plate type | Curved |
Plate height | 11.7 mm |
Plate thickness | 1.81 mm |
Tensile strength min. | 31.1 kN |
In stock: Next day delivery