RS200-1 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | 200 CL |
---|---|
Chain pitch | 63.5 mm |
Logistic Weight | 951 g |
---|---|
Chain | 200 CL |
Chain pitch | 63.5 mm |
Weight | 951 g |
Inner width min. | 38.1 mm |
Roller diameter | 39.68 mm |
Pin length | 87.3 mm |
Plate type | Round |
Chain pin diameter | 19.85 mm |
Usually arrives within 14 working days