RS240-1 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | 240CL |
---|---|
Chain pitch | 76.2 mm |
Logistic Weight | 1546 g |
---|---|
Chain | 240CL |
Chain pitch | 76.2 mm |
Weight | 1546 g |
Inner width min. | 47.63 mm |
Roller diameter | 47.63 mm |
Pin length | 106.7 mm |
Plate type | Round |
Chain pin diameter | 23.81 mm |
Usually arrives within 14 working days