12B-1 single Syno roller chain, 10ft, in a box
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Chain | 12b-2 |
Logistic Weight | 7,53 g |
---|---|
Chain pitch | 19.05 mm |
Profile | duplex (2) |
Chain | 12b-2 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Chain length | 3048 mm |
Pin length | 43.1 mm |
Chain pin diameter | 5.72 mm |
Plate type | round |
Plate height | 16 mm |
Plate thickness | 2.42 mm |
Tensile strength min. | 57.8 kN |
Usually arrives within 14 working days