TSUBAKI 4110080000-M5 STRAIGHT SIDE PLATE CHAIN RF08B 1 RP (P=1/2') 5M


RF08B 1 RP (P=1/2'')

References
tsubaki:RF08B 1 RP
rubix:267A0654
manufacturer :4110080000
ean:8718472172249
TSUBAKI CHAIN 08 B-1 RF
brand logo
Technical specifications
Chain pitch12.7 mm
ProfileSimplex (1)
Chain08B-1
See all Specifications

Product details : TSUBAKI 4110080000-M5 STRAIGHT SIDE PLATE CHAIN RF08B 1 RP (P=1/2') 5M


Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.

Technical specifications


Attributes
Logistic Weight3700 g
Chain pitch12.7 mm
ProfileSimplex (1)
Chain08B-1
Chain length5000 mm
Weight3.7 kg
Show UNSPSC/ECL@SS
£ 215.71 excl. VAT
/ Each
£ 258.85 incl. VAT
  • Usually arrives within 14 working days