BS Lambda Chain Connecting Link
Chain | 16BLDCL |
---|---|
Chain pitch | 25.4 mm |
Profile | Simplex (1) |
Logistic Weight | 70 g |
---|---|
Chain | 16BLDCL |
Chain pitch | 25.4 mm |
Profile | Simplex (1) |
Weight | 70 g |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21 mm |
Plate thickness | 4 mm |
Pin length | 39.3 mm |
Type | Roller Chain |
Chain pin diameter | 8,28 mm |
In stock: Next day delivery