TSUBAKI 1010800002 CONNECTING LINK RF2080 CL (P=2'') (CP)
RF2080 CL (P=2'') (CP)
See technical informationReferences
Tsubaki:RF2080 CL CP
Rubix:171A8224
Manufacturer :1010800002
EAN:8718472031614

Technical specifications
| Chain | ansi double pitch standard chain |
|---|---|
| Chain pitch | 50.8 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 1010800002 CONNECTING LINK RF2080 CL (P=2'') (CP)
Tsubaki ANSI Double Pitch Attachment Chain has the same basic construction as single pitch roller chain, but has twice the pitch length. A major benefit is that whilst larger conveyor lengths are possible, a double pitch chain uses only half the components of a single pitch chain in the same application, resulting in less components to wear.
Technical specifications
Attributes
| Logistic Weight | 122 g |
|---|---|
| Chain | ansi double pitch standard chain |
| Chain pitch | 50.8 mm |
| Profile | simplex (1) |
| Material | steel |
| Weight | 122 g |
| Roller diameter | 28.58 mm |
| Type | connecting link with cotter pin (cl/cp) |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days