TSUBAKI 0232080002 RS08B-NP-1 BS CONNECTING LINK
BS NP Chain Connecting Link
See technical informationReferences
Tsubaki:RS08B NP 1 CL (P=1/2'')
Rubix:267A0159
Manufacturer :0232080002
EAN:8718472017809



Product details : TSUBAKI 0232080002 RS08B-NP-1 BS CONNECTING LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Chain | 08bnpcl |
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | nickel plated steel (np) base chain; 304 stainless steel clamp; special alloy spring (sa) |
| Weight | 10 g |
| Roller diameter | 8.51 mm |
| Type | type m |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Usually arrives within 14 working days