TSUBAKI 0231062004 RF06B-SS-2 BS -SS ONE PITCH OFFSET LINK


BS SS Chain Connecting Link (Spring Clip)

References
tsubaki:RF06B SS 2 OL
rubix:267A0122
manufacturer :0231062004
ean:8718472015539
TSUBAKI OFFSET LINK RS06B-2 SS
brand logo
Technical specifications
Chain60B-2
Chain pitch9525 mm
See all Specifications

Product details : TSUBAKI 0231062004 RF06B-SS-2 BS -SS ONE PITCH OFFSET LINK


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Logistic Weight8 g
Chain60B-2
Chain pitch9525 mm
Weight8 g
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
  • Usually arrives within 14 working days