TSUBAKI 0232082000-M RS08B-NP-2 BS ROLLER CHAIN FOR CORROSIVE ENV MTR


BS NP Chain

References
tsubaki:RS08B NP 2 RP (P=1/2'')
rubix:267A4287
manufacturer :0232082000-M
ean:8718472017946
TSUBAKI CHAIN 08 B-2 NP
brand logo
Technical specifications
ProfileDuplex (2)
Chain08B-2
See all Specifications

Product details : TSUBAKI 0232082000-M RS08B-NP-2 BS ROLLER CHAIN FOR CORROSIVE ENV MTR


BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.

Technical specifications


Attributes
ProfileDuplex (2)
Chain08B-2
Weight1.35 kg
Show UNSPSC/ECL@SS
£ 86.70 excl. VAT
/ Each
£ 104.04 incl. VAT
  • Usually arrives within 14 working days