TSUBAKI 4111122000-M5 STRT S PLATE CHAIN RF12B LAMBDA 2 RP (P=3/4') 5M


RF12B-LAMBDA-2-RP (P=3/4''), H=16.1MM

References
tsubaki:RF12B-LAMBDA-2-RP
rubix:267A0661
manufacturer :4111122000
ean:8718472172980
brand logo
brand logo
Technical specifications
Chain pitch19.05 mm
ProfileDuplex (2)
Chain12B-2
See all Specifications

Product details : TSUBAKI 4111122000-M5 STRT S PLATE CHAIN RF12B LAMBDA 2 RP (P=3/4') 5M


Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Logistic Weight12400 g
Chain pitch19.05 mm
ProfileDuplex (2)
Chain12B-2
Chain length5000 mm
Weight12.4 kg
Show UNSPSC/ECL@SS
£ 1,119.32 excl. VAT
/ Each
£ 1,343.18 incl. VAT
  • Usually arrives within 14 working days