TSUBAKI 0232100000-M5 RS10B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
BS NP Chain
See technical informationReferences
Tsubaki:RS10B NP 1 RP (P=5/8'')
Rubix:267A0626
Manufacturer :0232100000-M5
EAN:8718472018080



Product details : TSUBAKI 0232100000-M5 RS10B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 4695 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Chain | 10b-1 |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Chain length | 5000 mm |
| Pin length | 20.8 mm |
| Chain pin diameter | 5.08 mm |
| Weight | 4695 kg |
| Plate type | round |
| Plate height | 14.7 mm |
| Plate thickness | 1.5 mm |
| Tensile strength min. | 23 kN |
Show UNSPSC/ECL@SS
£ 209.46 excl. VAT
/ Each
£ 251.35 incl. VAT
- Usually arrives within 14 working days