MECALINE 06B1-50M CHAIN PITCH 952 SIMPLE- 50 METERS REEL
BS Simplex Roller Chain
See technical informationSee documentsReferences
Mecaline:06B1-50M
Rubix:353A6391
Manufacturer :884962
EAN:3660338382727

Documents
Product details : MECALINE 06B1-50M CHAIN PITCH 952 SIMPLE- 50 METERS REEL
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
06B1 - BS Simplex Roller Chain - Reel 50Mtr - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 06b-1 |
| Roller diameter | 6.35 mm |
| Inner width min. | 5.72 mm |
| Chain length | 5000 m |
| Material | carbon steel |
| Pin length | 13.5 mm |
| Chain pin diameter | 3.28 mm |
| Plate type | standard |
| Plate height | 8.2 mm |
| Plate thickness | 1 mm |
| Tensile strength min. | 8.9 kN |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Usually arrives within 14 working days
