BS Neptune Chain
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Chain | 12B-1 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Chain | 12B-1 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Material | Carbon Steel |
Pin length | 13.1 mm |
Chain pin diameter | 5.72 mm |
Weight | 1245 kg |
Plate type | Flat |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Tensile strength min. | 34.1 kN |
Usually arrives within 14 working days