TSUBAKI 74000102000-M SELF-LUB CHAIN RS10B LAMBDA 2 RP (P=5/8'') MTR


BS Lambda Chain

References
tsubaki:RS10B LAMBDA 2 RP (P=5/8'')
rubix:267A4302
manufacturer :74000102000-M
ean:8718472592078
TSUBAKI CHAIN DUPLEX RS10B-2 LAM - 5/8
brand logo
Technical specifications
ProfileDuplex (2)
Chain10B-2
See all Specifications

Product details : TSUBAKI 74000102000-M SELF-LUB CHAIN RS10B LAMBDA 2 RP (P=5/8'') MTR


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
ProfileDuplex (2)
Chain10B-2
Weight1.85 kg
Show UNSPSC/ECL@SS
£ 154.14 excl. VAT
/ Each
£ 184.97 incl. VAT
  • Usually arrives within 14 working days