TSUBAKI 72710100001-M RS10B-1 BS GT4 WINNER ROLLER CHAIN MTR


BS GT4 Winner Standard Roller Chain

References
tsubaki:Winner RS10B 1 (P=5/8'') (RP)
rubix:267A4204
manufacturer :72710100001
ean:8718472229165
TSUBAKI ROLLERCHAIN 10B-1X5MTR
brand logo
Technical specifications
Chain pitch15.875 mm
ProfileSimplex (1)
Chain10B-1
See all Specifications

Product details : TSUBAKI 72710100001-M RS10B-1 BS GT4 WINNER ROLLER CHAIN MTR


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Chain pitch15.875 mm
ProfileSimplex (1)
Chain10B-1
Roller diameter10.16 mm
Inner width min.9.65 mm
Chain pin diameter2.08 mm
Weight0.948 kg
Plate height16.1 mm
Tensile strength min.23 kN
Show UNSPSC/ECL@SS
£ 22.87 excl. VAT
/ Each
£ 27.44 incl. VAT
  • Usually arrives within 14 working days