TSUBAKI 72720322001-M5 RS32B-2 BS GT4 WINNER ROLLER CHAIN 5M


BS GT4 Winner Standard Roller Chain

References
tsubaki:RS32B 2 RP
rubix:267A0683
manufacturer :72720322001
ean:8718472781793
brand logo
brand logo
Technical specifications
Chain pitch50.8 mm
ProfileDuplex (2)
Chain32B-2
See all Specifications

Product details : TSUBAKI 72720322001-M5 RS32B-2 BS GT4 WINNER ROLLER CHAIN 5M


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight65420 g
Chain pitch50.8 mm
ProfileDuplex (2)
Chain32B-2
Roller diameter29.21 mm
Inner width min.30.99 mm
Chain length5000 mm
Pin length134.5 mm
Chain pin diameter17.81 mm
Weight99.7 kg
Plate typeRound
Plate height42.2 mm
Plate thickness7 mm
Tensile strength min.485 kN
Show UNSPSC/ECL@SS
£ 1,952.62 excl. VAT
/ Each
£ 2,343.14 incl. VAT
  • Usually arrives within 14 working days