BS Neptune Chain
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Chain | 10B-2 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Chain | 10B-2 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain length | 5000 mm |
Pin length | 39.4 mm |
Chain pin diameter | 5.08 mm |
Weight | 9313 kg |
Plate type | Round |
Plate height | 14.7 mm |
Plate thickness | 1.5 mm |
Tensile strength min. | 44.5 kN |
Usually arrives within 14 working days