TSUBAKI 70235082000-M RS08B NEPTUNE 2 BS ROLLER CHAIN CORR ENV MTR


BS Neptune Chain

References
tsubaki:RS08B NEPTUNE 2 RP (P=1/2'')
rubix:267A4307
manufacturer :70235082000-M
ean:8718472782851
TSUBAKI CHAIN 08 B-2 NEP
brand logo
Technical specifications
ProfileDuplex (2)
Chain08B-2
See all Specifications

Product details : TSUBAKI 70235082000-M RS08B NEPTUNE 2 BS ROLLER CHAIN CORR ENV MTR


BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
ProfileDuplex (2)
Chain08B-2
Weight1361 kg
Show UNSPSC/ECL@SS
£ 102.64 excl. VAT
/ Each
£ 123.17 incl. VAT
  • Usually arrives within 14 working days