TSUBAKI 84100820000-M CHAIN RS08B LAMBDA 2 DWG CR109.1555-E MTR
BS Lambda Neptune Chain
See technical informationReferences
Tsubaki:RS08B LAMBDA 2 NEPTUNE (P=1/2'')
Rubix:267A4271
Manufacturer :84100820000-M
EAN:8718472788853

Product details : TSUBAKI 84100820000-M CHAIN RS08B LAMBDA 2 DWG CR109.1555-E MTR
BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Strengths
•RF06B-NEP chain has flat-shaped link plates
Connecting links are clip type
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, calculate a 35% reduction of the fatigue strength
Connecting links are clip type
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, calculate a 35% reduction of the fatigue strength
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 08b-2 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Chain length | 5 m |
| Pin length | 34.5 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 1.35 kg |
| Plate height | 12 mm |
| Plate thickness | 1.6 mm |
| Standard | ISO 606 |
| Tensile strength min. | 31.1 kN |
| Series | bs lambda neptune |
| Number of rows | 2 |
Show UNSPSC/ECL@SS
£ 169.72 excl. VAT
/ Each
£ 203.66 incl. VAT
- Usually arrives within 14 working days