TSUBAKI 0232160000-M5 RS16B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
BS NP Chain
See technical informationReferences
Tsubaki:RS16B NP 1 RP (P=1'')
Rubix:267A0631
Manufacturer :0232160000-M5
EAN:8718472018707



Product details : TSUBAKI 0232160000-M5 RS16B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 8546 g |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Chain | 16b-1 |
| Roller diameter | 15.88 mm |
| Inner width min. | 17.02 mm |
| Chain length | 3050 mm |
| Pin length | 41.1 mm |
| Chain pin diameter | 8.28 mm |
| Weight | 13.5 kg |
| Plate type | round |
| Plate height | 21 mm |
| Plate thickness | 4 mm |
| Tensile strength min. | 70 kN |
Show UNSPSC/ECL@SS
£ 452.17 excl. VAT
/ Each
£ 542.60 incl. VAT
- Usually arrives within 14 working days