BS Straight Sided Chain
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 5000 m |
Material | Carbon steel |
Pin length | 36.7 mm |
Chain pin diameter | 8.28 mm |
Plate type | Straight |
Plate height | 20.9 mm |
Plate thickness | 3.2 mm |
Tensile strength min. | 60 kN |
In stock: Next day delivery