RF08B 2 RP (P=1/2'') H=11.8MM
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Chain | 08B-2 |
Logistic Weight | 7579 g |
---|---|
Chain pitch | 12.7 mm |
Profile | Duplex (2) |
Chain | 08B-2 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 5000 m |
Pin length | 32.2 mm |
Chain pin diameter | 4.45 mm |
Weight | 7579 kg |
Plate type | Link |
Plate height | 11.8 mm |
Plate thickness | 1.6 mm |
Usually arrives within 14 working days