BS Straight Sided Chain
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Chain | 20B-1 |
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Chain | 20B-1 |
Roller diameter | 19.05 mm |
Inner width min. | 19.56 mm |
Chain length | 2500 m |
Material | Carbon steel |
Pin length | 44 mm |
Chain pin diameter | 10.19 mm |
Plate type | Straight |
Plate height | 26 mm |
Plate thickness | 3.6 mm |
Tensile strength min. | 95 kN |
Usually arrives within 14 working days