MECALINE MCS.06B2SS OFFSET LINKS FOR SINGLE CHAIN - PITCH 952
BS Offset Link
See technical informationSee documentsReferences
Mecaline:MCS.06B2SS
Rubix:237A3295
Manufacturer :883806
EAN:3660338372179

Documents
Product details : MECALINE MCS.06B2SS OFFSET LINKS FOR SINGLE CHAIN - PITCH 952
Offset (Cranked) Link for Roller Chain
06B2 Stainless Steel Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 06b-2 |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Usually arrives within 14 working days
