RS12B-NP-3 Tsubaki BS connecting linkAS PER DWG CR111.1462-E
Chain | BS NP Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 61 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 19.05 mm |
Weight | 61 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Pin length | 65.4 mm |
Chain pin diameter | 5.72 mm |
Usually arrives within 14 working days