TSUBAKI 0231082004 RS08B-SS-2 BS -SS ONE PITCH OFFSET LINK
BS SS Chain Connecting Link (Spring Clip)
See technical informationReferences
Tsubaki:RS08B SS 2 OL
Rubix:267A0126
Manufacturer :0231082004
EAN:8718472015911



Product details : TSUBAKI 0231082004 RS08B-SS-2 BS -SS ONE PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Chain | 08b-2 |
| Chain pitch | 12.7 mm |
| Weight | 19 g |
Show UNSPSC/ECL@SS
£ 23.13 excl. VAT
/ Each
£ 27.76 incl. VAT
- Usually arrives within 14 working days