RS40-SS-2 Tsubaki ANSI one pitch offset link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 18 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 12.7 mm |
Weight | 18 g |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 33.5 mm |
Usually arrives within 14 working days