MECALINE 06B-2X5MTR BS DUPLEX ROLLER CHAIN


BS Duplex Roller Chain

References
mecaline:06B2
rubix:45034885
ean:3660338289439
brand logo
brand logo
Technical specifications
Chain pitch9.525 mm
Profileduplex (2)
Chain06b-2
See all Specifications

Product details : MECALINE 06B-2X5MTR BS DUPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
06B2 - BS Duplex Roller Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Chain06b-2
Roller diameter6.35 mm
Inner width min.5.72 mm
Chain length5000 mm
Materialcarbon steel
Show UNSPSC/ECL@SS
£ 62.86 excl. VAT
/ Each
£ 75.43 incl. VAT
  • In stock: Next day delivery