BS Neptune Chain
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 5000 mm |
Pin length | 43.3 mm |
Chain pin diameter | 8.28 mm |
Weight | 14134 kg |
Plate type | Round |
Plate height | 21 mm |
Plate thickness | 4 mm |
Tensile strength min. | 70 kN |
Usually arrives within 14 working days