BS Simplex Roller Chain
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Chain | 12b-1 |
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Chain | 12b-1 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Chain length | 100000 m |
Material | carbon steel |
Pin length | 23.4 mm |
Chain pin diameter | 5.72 mm |
Plate type | standard |
Plate height | 16 mm |
Plate thickness | 1.8 mm |
Tensile strength min. | 28.9 kN |
Usually arrives within 14 working days