MECALINE 24B-1X5MTR BS SIMPLEX ROLLER CHAIN


BS Simplex Roller Chain

References
mecaline:24B1
rubix:45034901
manufacturer :875347
ean:3660338289422
brand logo
brand logo
Technical specifications
Chain pitch38.1 mm
Profilesimplex (1)
Chain24b-1
See all Specifications

Product details : MECALINE 24B-1X5MTR BS SIMPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
24B1 - BS Simplex Roller Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch38.1 mm
Profilesimplex (1)
Chain24b-1
Inner width min.25.4 mm
Chain length2500 mm
Materialcarbon steel
Show UNSPSC/ECL@SS
£ 359.67 excl. VAT
/ Each
£ 431.60 incl. VAT
  • In stock: Next day delivery