European design roller chain Renold
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Chain | 12B-1 |
Logistic Weight | 6,5 g |
---|---|
Chain pitch | 19.05 mm |
Profile | Simplex (1) |
Chain | 12B-1 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Chain length | 5000 mm |
Pin length | 22.5 mm |
Chain pin diameter | 5.72 mm |
Plate type | Straight |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Tensile strength min. | 28.9 kN |
Usually arrives within 14 working days