BS NP Chain
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Chain | 06B-1 |
Logistic Weight | 2014 g |
---|---|
Chain pitch | 9.525 mm |
Profile | Simplex (1) |
Chain | 06B-1 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 5000 mm |
Pin length | 15.1 mm |
Chain pin diameter | 3.27 mm |
Weight | 2014 kg |
Plate type | Round |
Plate height | 8.2 mm |
Plate thickness | 1.3 mm |
Tensile strength min. | 9 kN |
Usually arrives within 14 working days