TSUBAKI 74000080000-M5 SELF-LUB CHAIN RS08B-1 LAMBDA RP (P=1/2'') 5M
BS Lambda Chain
See technical informationReferences
Tsubaki:RS08B LAMBDA 1 RP (P=1/2'')
Rubix:171A2926
Manufacturer :74000080000-M5
EAN:8718472591811



Product details : TSUBAKI 74000080000-M5 SELF-LUB CHAIN RS08B-1 LAMBDA RP (P=1/2'') 5M
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 21290 g |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Chain | 08b-1 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Chain length | 5000 mm |
| Pin length | 18.6 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 3491 kg |
| Plate type | round |
| Plate height | 11.8 mm |
| Plate thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 531.76 excl. VAT
/ Each
£ 638.11 incl. VAT
- In stock: Next day delivery