TSUBAKI 0231062000-M RF06B-SS-2 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR


BS SS Chain

References
tsubaki:RF06B SS 2 RP (P=3/8'')
rubix:267A4286
manufacturer :0231062000-M
TSUBAKI CHAIN DUPLEX RF06B-2 SS - 3/8
brand logo
Technical specifications
ProfileDuplex (2)
Chain06B-2
See all Specifications

Product details : TSUBAKI 0231062000-M RF06B-SS-2 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
ProfileDuplex (2)
Chain06B-2
Weight0.768 kg
Show UNSPSC/ECL@SS
£ 321.30 excl. VAT
/ Each
£ 385.56 incl. VAT
  • Usually arrives within 14 working days