BS Simplex Roller Chain
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Chain | 04b-1 |
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Chain | 04b-1 |
Roller diameter | 4 mm |
Inner width min. | 2.8 mm |
Chain length | 5000 m |
Material | carbon steel |
Pin length | 4 mm |
Chain pin diameter | 1.85 mm |
Plate type | standard |
Plate height | 5 mm |
Tensile strength min. | 3 kN |
Usually arrives within 14 working days