TSUBAKI 70235200000-M5 RS20B NEPTUNE 1 BS ROLLER CHAIN CORR ENV 5M
BS Neptune Chain
See technical informationReferences
Tsubaki:RS20B NEPTUNE 1 RP (P=1-1/4'')
Rubix:267A0673
Manufacturer :70235200000-M5
EAN:8718472783353



Product details : TSUBAKI 70235200000-M5 RS20B NEPTUNE 1 BS ROLLER CHAIN CORR ENV 5M
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 20b-1 |
| Roller diameter | 19.05 mm |
| Inner width min. | 19.56 mm |
| Chain length | 5000 mm |
| Pin length | 48.2 mm |
| Chain pin diameter | 10.19 mm |
| Weight | 19.2 kg |
| Plate type | round |
| Plate height | 26 mm |
| Plate thickness | 4.4 mm |
| Tensile strength min. | 98.1 kN |
Show UNSPSC/ECL@SS
£ 876.32 excl. VAT
/ Each
£ 1,051.58 incl. VAT
- Usually arrives within 14 working days