BS SS Chain Connecting Link (Spring Clip)
Chain | 08B2SSCL |
---|---|
Chain pitch | 12.7 mm |
Profile | Duplex (2) |
Logistic Weight | 16 g |
---|---|
Chain | 08B2SSCL |
Chain pitch | 12.7 mm |
Profile | Duplex (2) |
Weight | 16 g |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Plate thickness | 1.5 mm |
Pin length | 34.6 mm |
Plate type | Round |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days