RS80-NP-2 Tsubaki ANSI connecting link (cotterpin)
Chain | ANSI NP Chain |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 119 g |
---|---|
Chain | ANSI NP Chain |
Chain pitch | 25.4 mm |
Weight | 119 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Plate height | 24.1 mm |
Plate thickness | 3.2 mm |
Pin length | 67.5 mm |
Material | Nickel-Plated |
Type | Roller Chain |
Plate type | Link |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days