TSUBAKI 0231162004 RS16B-SS-2 BS -SS ONE PITCH OFFSET LINK


BS SS Chain Connecting Link (Spring Clip)

References
tsubaki:RS16B SS 2 OL
rubix:267A0149
manufacturer :0231162004
ean:8718472017250
TSUBAKI OFFSET LINK RS16B-2 SS
brand logo
Technical specifications
Chain16B-2
Chain pitch25.4 mm
See all Specifications

Product details : TSUBAKI 0231162004 RS16B-SS-2 BS -SS ONE PITCH OFFSET LINK


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Logistic Weight149 g
Chain16B-2
Chain pitch25.4 mm
Weight149 g
Show UNSPSC/ECL@SS
£ 58.37 excl. VAT
/ Each
£ 70.04 incl. VAT
  • Usually arrives within 14 working days