RS20B LAMBDA 1 2POL (P=1-1/4'')
Chain | BS LAMBDA Chain |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 244 g |
---|---|
Chain | BS LAMBDA Chain |
Chain pitch | 31.75 mm |
Weight | 244 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Pin length | 46.6 mm |
Usually arrives within 14 working days