"TSUBAKI 4111080002 CONNECTING LINK RF08B LAMBDA 1 CL (P=1/2"")(SC)"
RF08B LAMBDA 1 CL (P=1/2")(SC)
See technical informationReferences
Tsubaki:RF08B LAMBDA 1 CL SC
Rubix:267A1166
Manufacturer :4111080002
EAN:8718472172645

Technical specifications
| Chain | bs single pitch lambda rf |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
Product details : "TSUBAKI 4111080002 CONNECTING LINK RF08B LAMBDA 1 CL (P=1/2"")(SC)"
Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Chain | bs single pitch lambda rf |
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | steel |
| Weight | 11 g |
| Roller diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Usually arrives within 14 working days