"TSUBAKI 4111100002 STRAIGHT S PLATE CHAIN RF10B LAMBDA 1 CL (P=5/8"")"
RF10B LAMBDA 1 CL (P=5/8") (SC)
See technical informationReferences
Tsubaki:RF10B LAMBDA 1 CL (P=5/8'') (SC)
Rubix:267A1168
Manufacturer :4111100002
EAN:8718472172799

Technical specifications
| Chain | bs single pitch lambda rf-kette |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Product details : "TSUBAKI 4111100002 STRAIGHT S PLATE CHAIN RF10B LAMBDA 1 CL (P=5/8"")"
Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Chain | bs single pitch lambda rf-kette |
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | steel |
| Weight | 17 g |
| Amount of give | 1 |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Usually arrives within 14 working days