References
Mecaline:MDJ.24B2
Rubix:353A6349
Manufacturer :883780
EAN:3660338371912

Documents
Product details : MECALINE 883780 24B-2 DUPLEX CONN LINK
Connecting Link for Roller Chain
24B2 Duplex Connecting Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 24b-2 |
|---|---|
| Chain pitch | 36.1 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 25.4 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ 3 pieces
£ 11.63 incl. VAT
- In stock: Next day delivery
