TSUBAKI 4111120000-M5 STRT SIDE PLATE CHAIN RF12B LAMBDA 1 RP 5M
RF12B LAMBDA 1 RP (P=3/4")
See technical informationReferences
Tsubaki:RF12B LAMBDA 1 RP (P=3/4'') H16,1mm
Rubix:267A1282
Manufacturer :4111120000-M5
EAN:8718472172904

Product details : TSUBAKI 4111120000-M5 STRT SIDE PLATE CHAIN RF12B LAMBDA 1 RP 5M
Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 6269 g |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Chain | 12b-1 |
| Chain length | 5000 mm |
| Weight | 6269 kg |
Show UNSPSC/ECL@SS
£ 522.84 excl. VAT
/ Each
£ 627.41 incl. VAT
- Usually arrives within 14 working days