MECALINE 10B-3X5MTR BS TRIPLEX ROLLER CHAIN


BS Triplex Roller Chain

References
mecaline:10B3X5MTR
rubix:45034892
ean:3660338289583
brand logo
brand logo
Technical specifications
Chain pitch15.875 mm
ProfileTriplex (3)
Chain10B-3
See all Specifications

Product details : MECALINE 10B-3X5MTR BS TRIPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch15.875 mm
ProfileTriplex (3)
Chain10B-3
Inner width min.5.72 mm
Chain length5000 mm
MaterialCarbon steel
Show UNSPSC/ECL@SS
£ 149.93 excl. VAT
/ Each
£ 179.92 incl. VAT
  • In stock: Next day delivery